Zoro Homepage
This item is Discontinued.
Philips LED Lamp, PAR38, 13W, 2700K, 36deg., E26 454744

LED Lamp, PAR38, 13W, 2700K, 36deg., E26 (Discontinued)

  • Mfr # 454744
  • Zoro # G5156356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454744
Zoro #
G5156356
UPC #
046677430092
Country of Origin
Unknown

Dimensions

Max Overall Bulb Length
5-13/64"
Max. Overall Bulb Length
5-13/64"
Bulb Manufacturers Warranty Length
5 yr
Light Bulb Dia.
4-51/64"
Bulb Dia.
4.8 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2700K
Bulb Housing
Glass
Bulb Shape
PAR38
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
Flood
Type
Flood & Spot
Voltage
120
Watts
13.0
Light Appearance
2700 to 2999K, Soft White
Lumens
900
For Enclosed Fixtures
No
Color Tuning
Dim to Warm
Indoor/Outdoor Usage
Indoor Only
Bulb Designation
120V PAR38 13W 35D 2700K 900 D SO
Bulb Finish
Frosted
Average Bulb Life
25,000 hr.
Bulb Beam Angle
36 Degrees
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Three-Way
No
Lighting Technology
LED
Energy Star Compliant
No
Bulb Power Source
Plug and Play
Green Certification or Other Recognition
ENERGY STAR
Wattage Equivalency
90W HAL
Color Rendering Index
80.0
Item
LED Lamp
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Rough Service
No
Bulb Start Type
Instant
Shatter-Resistant
No
Color Temperature
2700 K

Description

LED Lamp, Bulb Shape PAR38, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 13.0 Watts, Bulb Color Temp. 2700K, LED, Light Appearance 2700 to 2999K, Soft White, Average Bulb Life 25,000 hr., Color Rendering Index 80, Bulb Type Reflector, Bulb Beam Angle 36 Degrees , Color Tuning Dim to Warm, Light Distribution Flood, Voltage 120, Indoor Only, Lumens 900, Max. Overall Bulb Length 5-13/64 In., Light Bulb Dia. 4-51/64 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.