Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, PAR38, 13W, 3000K, 25deg., E26 454736

LED Lamp, PAR38, 13W, 3000K, 25deg., E26 (Discontinued)

  • Mfr # 454736
  • Zoro # G5156347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454736
Zoro #
G5156347
UPC #
046677430078
Country of Origin
Unknown

Dimensions

Light Bulb Dia.
4-51/64"
Bulb Manufacturers Warranty Length
5 yr
Max Overall Bulb Length
5-13/64"
Max. Overall Bulb Length
5-13/64"
Bulb Dia.
4.8 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
3000K
Bulb Housing
Glass
Bulb Shape
PAR38
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
Flood
Voltage
120
Watts
13.0
Light Appearance
3000 to 3999K, Warm White
Lumens
950
Color Tuning
Dim to Warm
Wattage Equivalency
90W HAL
Energy Star Compliant
No
Bulb Beam Angle
25 Degrees
Bulb Designation
120V PAR38 13W 25D 3000K 900 D SO
Lighting Technology
LED
Bulb Power Source
Plug and Play
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Three-Way
No
Bulb Finish
Frosted
Green Certification or Other Recognition
ENERGY STAR
Indoor/Outdoor Usage
Indoor Only
Color Rendering Index
80.0
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Average Bulb Life
25,000 hr.
For Enclosed Fixtures
No
Rough Service
No
Item
LED Lamp
Shatter-Resistant
No
Color Temperature
3000 K
Bulb Start Type
Instant

Description

LED Lamp, Bulb Shape PAR38, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 13.0 Watts, Bulb Color Temp. 3000K, LED, Light Appearance 3000 to 3999K, Warm White, Average Bulb Life 25,000 hr., Color Rendering Index 80, Bulb Type Reflector, Bulb Beam Angle 25 Degrees , Color Tuning Dim to Warm, Light Distribution Flood, Voltage 120, Indoor Only, Lumens 950, Max. Overall Bulb Length 5-13/64 In., Light Bulb Dia. 4-51/64 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.