Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, PAR38, 14W, 3000K, 15deg., E26 434950

LED Lamp, PAR38, 14W, 3000K, 15deg., E26 (Discontinued)

  • Mfr # 434950
  • Zoro # G7614144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
434950
Zoro #
G7614144
UPC #
046677434953
Country of Origin
Unknown

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Max Overall Bulb Length
5-13/64"
Max. Overall Bulb Length
5-13/64"
Light Bulb Dia.
4-51/64"

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
3000K
Bulb Housing
Metal
Bulb Shape
PAR38
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
No
Voltage
120
Watts
14.0
Light Appearance
3000 to 3999K, Warm White
Lumens
900
Green Certification or Other Recognition
ENERGY STAR
For Enclosed Fixtures
No
Indoor/Outdoor Usage
Indoor/Outdoor
Wattage Equivalency
75W HAL
Average Bulb Life
25,000 hr.
Rough Service
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Energy Star Compliant
No
Lighting Technology
LED
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Item
LED Lamp
Bulb Power Source
Plug and Play
Bulb Beam Angle
15 Degrees
Color Rendering Index
92.0
Color Tuning
No
Bulb Designation
15PAR38/S15 3000 DIM CW SO 6/1
Three-Way
No
Bulb Start Type
Instant
Shatter-Resistant
No
Color Temperature
3000 K

Description

LED Lamp, Lamp Shape PAR38, Lamp Type Reflector-PAR, Non-Dimmable, Base Type Medium Screw (E26), 14 Watts, Voltage 120, Indoor/Outdoor, Initial Lumens 900, Color Temp. 3000K, Light Color Soft White, CRI 92, Average Life 25,000 hr., Max. Overall Length 5.2 In., Lamp Dia. 4.8 In., Beam Angle 15 Degrees , Lamp Designation 15PAR38/S15 3000 DIM CW SO 6/1, Energy Star Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.