Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, PAR38, 14W, 3000K, 25deg., E26 434968

LED Lamp, PAR38, 14W, 3000K, 25deg., E26 (Discontinued)

  • Mfr # 434968
  • Zoro # G7627645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
434968
Zoro #
G7627645
UPC #
046677434960
Country of Origin
Unknown

Dimensions

Max. Overall Bulb Length
5-13/64"
Bulb Manufacturers Warranty Length
5 yr
Max Overall Bulb Length
5-13/64"
Light Bulb Dia.
4-51/64"

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
3000K
Bulb Housing
Metal
Bulb Shape
PAR38
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
No
Light Distribution
Flood
Voltage
120
Watts
14.0
Light Appearance
3000 to 3999K, Warm White
Lumens
900
Bulb Power Source
Plug and Play
Three-Way
No
Bulb Designation
15PAR38/F25 3000 DIM CW SO 6/1
Rough Service
No
Lighting Technology
LED
Item
LED Lamp
Wattage Equivalency
75W HAL
Green Certification or Other Recognition
ENERGY STAR
For Enclosed Fixtures
No
Bulb Beam Angle
25 Degrees
Color Rendering Index
92.0
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Energy Star Compliant
No
Color Tuning
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Average Bulb Life
25,000 hr.
Indoor/Outdoor Usage
Indoor/Outdoor
Color Temperature
3000 K
Bulb Start Type
Instant
Shatter-Resistant
No

Description

LED Lamp, Bulb Shape PAR38, Dimmable No, Metal Bulb Housing, Bulb Base Type Medium Screw (E26), 14.0 Watts, Bulb Color Temp. 3000K, LED, Light Appearance 3000 to 3999K, Warm White, Average Bulb Life 25,000 hr., Color Rendering Index 92, Bulb Type Reflector, Bulb Beam Angle 25 Degrees , Color Tuning No, Light Distribution Flood, Voltage 120, Indoor/Outdoor, Lumens 900, Max. Overall Bulb Length 5-13/64 In., Light Bulb Dia. 4-51/64 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.