Zoro Homepage
This item is Discontinued.
Philips LED Lamp, PAR38, 16W, 4100K, 20deg., E26 408179

LED Lamp, PAR38, 16W, 4100K, 20deg., E26 (Discontinued)

  • Mfr # 408179
  • Zoro # G0774943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
408179
Zoro #
G0774943
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
5-13/64"
Max Overall Bulb Length
5-13/64"
Light Bulb Dia.
4-51/64"
Bulb Manufacturers Warranty Length
5 yr
Overall Length
5.2 in
Bulb Dia.
4.8 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
4100K
Bulb Housing
Metal
Bulb Shape
PAR38
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Voltage
120
Watts
16.0
Light Appearance
4000 to 4999K, Cool White
Lumens
920
Three-Way
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Power Source
Plug and Play
Color Rendering Index
67.0
Color Tuning
No
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Designation
16PAR38/END/F22 4200 DIM 6/1
Lighting Technology
LED
Rough Service
No
For Enclosed Fixtures
No
High Output
No
Energy Star Compliant
No
Indoor/Outdoor Usage
Indoor Only
Item
LED Lamp
Average Bulb Life
40,000 hr.
Bulb Beam Angle
20 Degrees
Wattage Equivalency
3800W HAL
Bulb Start Type
Instant
Shatter-Resistant
No
Color Temperature
4100 K
Special Features
Dimmable

Description

Endura LED Lamp, Dimmable, Lamp Shape PAR38, Base Type Medium Screw, 920 Lumens, Voltage 120, 16 Watts, Color Temp. 4100K, Average Life 45,000 hr., Color Cool, CRI 67, Overall Length 5.2 In., Lamp Designation 16PAR38/END/F22 4200 DIM 6/1, Bulb Dia. 4.8 In., Beam Angle 20 Degrees , Type Reflector, Energy Star Compliant No, Trade Number 16PAR38/END/F22 4200 DIM 6/1, Footnotes LED, Dimmable, Replaces 75W PAR38, Special Features Dimmable, Green Certification or Other Recognition RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.