Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, PAR38, 17W, 2700K, 25deg., E26 435388

LED Lamp, PAR38, 17W, 2700K, 25deg., E26 (Discontinued)

  • Mfr # 435388
  • Zoro # G9502902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435388
Zoro #
G9502902
UPC #
046677435387
Country of Origin
Unknown

Dimensions

Light Bulb Dia.
4-51/64"
Max. Overall Bulb Length
5-13/64"
Bulb Manufacturers Warranty Length
5 yr
Max Overall Bulb Length
5-13/64"

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2700K
Bulb Housing
Metal
Bulb Shape
PAR38
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
Flood
Voltage
120
Watts
17.0
Light Appearance
2700 to 2999K, Soft White
Lumens
1200
Bulb Power Source
Plug and Play
Item
LED Lamp
Bulb Finish
Frosted
Indoor/Outdoor Usage
Indoor Only
For Enclosed Fixtures
No
Bulb Designation
17PAR38/F25 2700 DIM AF SO
Standards
UL Listed
Color Rendering Index
80.0
Average Bulb Life
25,000 hr.
Three-Way
No
Rough Service
No
Wattage Equivalency
120W HAL
Color Tuning
Dim to Warm
Lighting Technology
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
ENERGY STAR
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Beam Angle
25 Degrees
Energy Star Compliant
No
Shatter-Resistant
No
Light Color
Warm White
Color Temperature
2700 K
Bulb Start Type
Instant

Description

LED Lamp, Bulb Shape PAR38, Dimmable Yes, Metal Bulb Housing, Bulb Base Type Medium Screw (E26), 17.0 Watts, Bulb Color Temp. 2700K, LED, Light Appearance 2700 to 2999K, Soft White, Average Bulb Life 25,000 hr., Color Rendering Index 80, Bulb Type Reflector, Bulb Beam Angle 25 Degrees , Color Tuning Dim to Warm, Light Distribution Flood, Voltage 120, Indoor Only, Lumens 1200, Max. Overall Bulb Length 5-13/64 In., Light Bulb Dia. 4-51/64 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.