Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, PAR38, 17W, 3000K, 35deg., E26 435420

LED Lamp, PAR38, 17W, 3000K, 35deg., E26 (Discontinued)

  • Mfr # 435420
  • Zoro # G9502875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435420
Zoro #
G9502875
UPC #
046677435424
Country of Origin
Unknown

Dimensions

Light Bulb Dia.
4-51/64"
Max. Overall Bulb Length
5-13/64"
Bulb Manufacturers Warranty Length
5 yr
Max Overall Bulb Length
5-13/64"

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
3000K
Bulb Housing
Metal
Bulb Shape
PAR38
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
Flood
Type
Flood & Spot
Voltage
120
Watts
17.0
Light Appearance
3000 to 3999K, Warm White
Lumens
1200
Item
LED Lamp
Bulb Finish
Frosted
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Tuning
Dim to Warm
Bulb Power Source
Plug and Play
Rough Service
No
Bulb Designation
17PAR38/F35 3000 DIM AF SO
Energy Star Compliant
No
Lighting Technology
LED
Average Bulb Life
25,000 hr.
Color Rendering Index
80.0
Three-Way
No
Wattage Equivalency
120W HAL
Standards
UL Listed
Green Certification or Other Recognition
ENERGY STAR
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Beam Angle
35 Degrees
For Enclosed Fixtures
No
Indoor/Outdoor Usage
Indoor Only
Shatter-Resistant
No
Bulb Start Type
Instant
Light Color
Bright White
Color Temperature
3000 K

Description

LED Lamp, Bulb Shape PAR38, Dimmable Yes, Metal Bulb Housing, Bulb Base Type Medium Screw (E26), 17.0 Watts, Bulb Color Temp. 3000K, LED, Light Appearance 3000 to 3999K, Warm White, Average Bulb Life 25,000 hr., Color Rendering Index 80, Bulb Type Reflector, Bulb Beam Angle 35 Degrees , Color Tuning Dim to Warm, Light Distribution Flood, Voltage 120, Indoor Only, Lumens 1200, Max. Overall Bulb Length 5-13/64 In., Light Bulb Dia. 4-51/64 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.