Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, PAR38, 17W, 90 CRI, 3000K, 25 deg., Type: Spot 471029

LED Lamp, PAR38, 17W, 90 CRI, 3000K, 25 deg., Type: Spot (Discontinued)

  • Mfr # 471029
  • Zoro # G5408352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471029
Zoro #
G5408352
UPC #
046677471026
Country of Origin
China

Details

Item
Compact LED Bulb
Voltage
120v
Watts
17 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR38
Color Temperature
3000K
Dimmable
Yes
Light Technology
LED
Bulb Color Temp.
3000K
Type
Spot
Average Bulb Life
25,000 hr.
Bulb Technology
LED
Light Appearance
3000K, White
Light Distribution
25 Degrees Beam Angle
Color Rendering Index
90
Wattage Equivalency
3800W HAL
Bulb Beam Angle
25 Degrees
Dimming Method
Continuous Dimming
Fan Cooling
Passive Cooling
Lighting Certification
ENERGY STAR
Series
Expert Color

Description

LED,17 W,PAR38

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.