Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, PAR38, 17W, 90 CRI, 3000K, 40 deg. 471011

LED Lamp, PAR38, 17W, 90 CRI, 3000K, 40 deg. (Discontinued)

  • Mfr # 471011
  • Zoro # G5408413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471011
Zoro #
G5408413
UPC #
046677471019
Country of Origin
China

Details

Item
Compact LED Bulb
Voltage
120v
Watts
17 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR38
Color Temperature
3000K
Dimmable
Yes
Rated Life
25,000 hr
Light Technology
LED
Light Distribution
40 Degrees Beam Angle
Light Appearance
3000K, White
Color Rendering Index
90
Wattage Equivalency
3800W HAL
Bulb Beam Angle
40 Degrees
Series
Expert Color
Dimming Method
Continuous Dimming
Fan Cooling
Passive Cooling
Lighting Certification
ENERGY STAR

Description

LED,17 W,PAR38

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.