Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, PAR38 Bulb Shape, 13.5W, 950 lm 529628

LED Lamp, PAR38 Bulb Shape, 13.5W, 950 lm (Discontinued)

  • Mfr # 529628
  • Zoro # G7111828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529628
Zoro #
G7111828
UPC #
046677467753
Country of Origin
China

Dimensions

Light Bulb Dia.
4-3/4"
Max Overall Bulb Length
5-13/64"
Max. Overall Bulb Length
5-13/64"
Bulb Manufacturers Warranty Length
5 yr
Overall Length
5 1/3 in
Bulb Dia.
4 3/4 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2700K
Bulb Housing
Glass
Bulb Shape
PAR38
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
Flood
Type
Flood and Spot
Voltage
120V AC
Watts
12 W
Light Technology
LED
Light Appearance
2700-2999K, Warm White
Lumens
850 lm
Bulb Power Source
Direct Wired
Three-Way
No
For Enclosed Fixtures
Yes
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
ENERGY STAR
Color Tuning
No
Average Bulb Life
25,000 hr.
Rough Service
No
Bulb Designation
12PAR38/LED/827/F25/DIM/ULW/120V 6/1FB
Standards
UL Damp Rated, UL Listed
Bulb Primary Application
Flood
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Energy Star Compliant
Yes
Bulb Beam Angle
25 Degrees
Indoor/Outdoor Usage
Indoor/Outdoor
Color Rendering Index
80
Item
Compact LED Bulb
Bulb Min. Starting Temp.
-4 Degrees F
High Output
No
Bulb Finish
Clear
Wattage Equivalency
90W HAL
Lighting Technology
LED
Bulb Minimum Starting Temperature
-4 Degrees F
Color Temperature
2700K
Overall Bulb Base Type
Medium Screw
Overall Bulb Shape
PAR
Rated Life
25,000 hr
Shatter-Resistant
No
Trade Number
12PAR38/LED/827/F25/DIM/ULW/120V 6/1FB
Light Color
White
Lighting Certification
ENERGY STAR
Dimming Method
Continuous Dimming
Fan Cooling
Passive Cooling
Incandescent Wattage Equivalency
90 W
Color Selectable
No
Maximum Operating Temperature
113 Degrees F

Description

LED,12 W,PAR38,Medium Screw (E26)

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.