Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, PAR38 Bulb Shape, 13.5W, 950 lm 529677

LED Lamp, PAR38 Bulb Shape, 13.5W, 950 lm (Discontinued)

  • Mfr # 529677
  • Zoro # G7112038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529677
Zoro #
G7112038
UPC #
046677467791
Country of Origin
China

Dimensions

Light Bulb Dia.
4-3/4"
Bulb Manufacturers Warranty Length
5 yr
Max Overall Bulb Length
5-13/64"
Max. Overall Bulb Length
5-13/64"
Overall Length
5 1/3 in
Bulb Dia.
4 3/4 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
3000K
Bulb Housing
Glass
Bulb Shape
PAR38
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
Flood
Type
Flood and Spot
Voltage
120V AC
Watts
12 W
Light Technology
LED
Light Appearance
3000-3999K, Warm White
Lumens
900 lm
Lighting Technology
LED
High Output
No
Bulb Designation
12PAR38/LED/830/F40/DIM/ULW/120V 6/1FB
Standards
UL Damp Rated, UL Listed
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
ENERGY STAR
Indoor/Outdoor Usage
Indoor/Outdoor
Rough Service
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
For Enclosed Fixtures
Yes
Bulb Power Source
Direct Wired
Bulb Min. Starting Temp.
-4 Degrees F
Item
Compact LED Bulb
Color Rendering Index
80
Average Bulb Life
25,000 hr.
Three-Way
No
Wattage Equivalency
90W HAL
Energy Star Compliant
Yes
Bulb Finish
Clear
Color Tuning
No
Bulb Beam Angle
40 Degrees
Bulb Primary Application
Flood
Bulb Minimum Starting Temperature
-4 Degrees F
Trade Number
12PAR38/LED/830/F40/DIM/ULW/120V 6/1FB
Color Temperature
3000K
Shatter-Resistant
No
Rated Life
25,000 hr
Overall Bulb Shape
PAR
Overall Bulb Base Type
Medium Screw
Light Color
White
Dimming Method
Continuous Dimming
Fan Cooling
Passive Cooling
Maximum Operating Temperature
113 Degrees F
Incandescent Wattage Equivalency
90 W
Color Selectable
No

Description

LED,12 W,PAR38,Medium Screw (E26)

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.