Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, PAR38 Bulb Shape, 16.0W, 1200 lm 529529

LED Lamp, PAR38 Bulb Shape, 16.0W, 1200 lm (Discontinued)

  • Mfr # 529529
  • Zoro # G7111907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529529
Zoro #
G7111907
UPC #
046677467708
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Max Overall Bulb Length
5-13/64"
Max. Overall Bulb Length
5-13/64"
Light Bulb Dia.
4-3/4"
Overall Length
5 1/3 in
Bulb Dia.
4 3/4 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
3000K
Bulb Housing
Glass
Bulb Shape
PAR38
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
Flood
Type
Flood and Spot
Voltage
120V AC
Watts
14 W
Light Technology
LED
Light Appearance
3000-3999K, Warm White
Lumens
1,150 lm
Lighting Technology
LED
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Finish
Clear
Bulb Min. Starting Temp.
-4 Degrees F
High Output
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Primary Application
Flood
Color Rendering Index
80
Wattage Equivalency
120W HAL
Standards
UL Damp Rated, UL Listed
Color Tuning
No
Item
Compact LED Bulb
Green Certification or Other Recognition
ENERGY STAR
Three-Way
No
For Enclosed Fixtures
Yes
Rough Service
No
Energy Star Compliant
Yes
Average Bulb Life
25,000 hr.
Bulb Power Source
Direct Wired
Bulb Designation
14PAR38/LED/830/F25/DIM/ULW/120V 6/1FB
Bulb Beam Angle
25 Degrees
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
No
Color Temperature
3000K
Rated Life
25,000 hr
Overall Bulb Shape
PAR
Trade Number
14PAR38/LED/830/F25/DIM/ULW/120V 6/1FB
Overall Bulb Base Type
Medium Screw
Light Color
White
Incandescent Wattage Equivalency
120 W
Color Selectable
No
Maximum Operating Temperature
113 Degrees F

Description

LED,14 W,PAR38,Medium Screw (E26)

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.