Zoro Homepage
This item is Discontinued.
Philips LED Lamp, PL Horizon, 16.5W, 3500k, 4Pin2G11 929001893604

LED Lamp, PL Horizon, 16.5W, 3500k, 4Pin2G11 (Discontinued)

  • Mfr # 929001893604
  • Zoro # G0462239
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929001893604
Zoro #
G0462239
UPC #
046677456641
Country of Origin
China

Dimensions

Light Bulb Dia.
1-1/4"
Max. Overall Bulb Length
22-1/2"
Max Overall Bulb Length
22-1/2"
Bulb Manufacturers Warranty Length
5 yr

Details

Bulb Base Type
4-Pin (2G11)
Bulb Color Temp.
3500K
Bulb Housing
Polycarbonate
Bulb Shape
PL Horizontal
Bulb Technology
LED
Bulb Type
Plug-In
Dimmable
No
Light Distribution
180 Degrees
Type
Tube
Voltage
Ballast Dependent
Watts
16.5
Light Appearance
3000 to 3999K, Warm White
Lumens
2200
Bulb Finish
Frosted
Item
LED Lamp
Average Bulb Life
50,000 hr.
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Wattage Equivalency
40W CFL
Lighting Technology
LED
Color Tuning
No
For Enclosed Fixtures
Yes
Bulb Beam Angle
120 Degrees
Color Rendering Index
82.0
Bulb Power Source
Plug and Play
Three-Way
No
Standards
UL Listed, NSF Certified
Energy Star Compliant
No
Indoor/Outdoor Usage
Indoor Only
Rough Service
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Designation
16.5PL-LED/24-3500 IF 10/1
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
High Output
No
Bulb Min. Starting Temp.
-4 Degrees F
Bulb Primary Application
General Purpose
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
Yes
Bulb Start Type
Instant
Color Temperature
3500 K

Description

LED Lamp, Bulb Shape PL Horizontal, Dimmable No, Polycarbonate Bulb Housing, Bulb Base Type 4-Pin (2G11), 16.5 Watts, Bulb Color Temp. 3500K, LED, Light Color Neutral, Average Bulb Life 50,000 hr., Color Rendering Index 82, Color Tuning No, Voltage Ballast Dependent, Indoor Only, Lumens 2200, Max. Overall Bulb Length 22-1/2 In., Light Bulb Dia. 1-1/4 In., Bulb Power Source Plug and Play, Bulb Beam Angle 120 Degrees , Bulb Designation 16.5PL-LED/24-3500 IF 10/1, Energy Star Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.