8.5 W, Compact LED Bulb, White, PL Horizontal, 2700K Temp. Frosted Finish, Dimmable

  • Mfr # 8.5PL-C/T LED/26H-2700 IF 4P 10/1

  • Zoro # G1807788


product price: $15.75
/ea

Key Features

Voltage
120V AC
Watts
8.5 W
Bulb Base Type
4-Pin (G24q)
Bulb Shape
PL Horizontal
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8.5PL-C/T LED/26H-2700 IF 4P 10/1
Zoro #
G1807788
UPC #
046677458362
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Overall Length
6 1/3 in
Bulb Dia.
1 5/8 in
Length
6-3/8 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
8.5 W
Bulb Base Type
4-Pin (G24q)
Bulb Shape
PL Horizontal
Bulb Housing
Polycarbonate
Color Temperature
2700K
Dimmable
Yes
Lumens
850 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Type
Plug-In
Rough Service
No
Bulb Designation
8.5PL-C/T LED/26H-2700 IF 4P 10/1
Energy Star Compliant
No
Bulb Finish
Frosted
Type
Track and Recessed
Standards
NSF Approved, UL Listed
Indoor/Outdoor Usage
Indoor Only
Three-Way
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Wattage Equivalency
26W CFL
Light Distribution
120 Degrees Beam Angle
Light Appearance
2700-2999K, Soft White
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Rendering Index
82
Bulb Power Source
Requires Separate Ballast
Bulb Beam Angle
120 Degrees
Green Certification or Other Recognition
DesignLights Consortium (DLC)
For Enclosed Fixtures
Yes
Bulb Primary Application
General Purpose
Shatter-Resistant
Yes
Bulb Start Type
Instant
Bulb UL Type
Type A
Light Color
White
Dimming Method
Continuous Dimming
Fan Cooling
Passive Cooling
Lighting Certification
Unrated
Incandescent Wattage Equivalency
26 W
Lumen Selectable
No
Maximum Operating Temperature
113 Degrees F
Bulb Minimum Starting Temperature
-4 Degrees F
Color Selectable
No

Description

8.5 W,PL Horizontal,4-Pin (G24q/GX24)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.