Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, R20, 6.0W, 2700-2200K, E26 456979

LED Lamp, R20, 6.0W, 2700-2200K, E26 (Discontinued)

  • Mfr # 456979
  • Zoro # G0378336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
456979
Zoro #
G0378336
UPC #
046677456979
Country of Origin
Unknown

Dimensions

Max. Overall Bulb Length
3-1/2"
Max Overall Bulb Length
3-1/2"
Bulb Manufacturers Warranty Length
5 yr
Light Bulb Dia.
2-1/2"

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2200-2700K
Bulb Housing
Glass
Bulb Shape
R20
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
Flood
Type
Flood and Spot
Voltage
120V AC
Watts
6 W
Light Technology
LED
Light Appearance
1000-2699K, Very Warm White
Lumens
450 lm
Bulb Power Source
Direct Wired
Color Tuning
Dim to Warm
Bulb Finish
Frosted
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Designation
6R20/LED/827-22/DIM 120V
For Enclosed Fixtures
No
Indoor/Outdoor Usage
Indoor Only
Energy Star Compliant
Yes
Item
Compact LED Bulb
Three-Way
No
Green Certification or Other Recognition
ENERGY STAR
Rough Service
No
Average Bulb Life
25,000 hr.
Lighting Technology
LED
Color Rendering Index
80
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Wattage Equivalency
50W HAL
Shatter-Resistant
No
Color Temperature
2700K
Bulb Start Type
Instant
Light Color
White
Maximum Operating Temperature
113 Degrees F
Color Selectable
Yes
Bulb Minimum Starting Temperature
-4 Degrees F
Incandescent Wattage Equivalency
50 W

Description

LED Lamp, Bulb Shape R20, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 6.0 Watts, Bulb Color Temp. 2200-2700K, LED, Light Appearance 1000 to 2699K, Very Warm White, Average Bulb Life 25,000 hr., Color Rendering Index 80, Bulb Type Reflector, Color Tuning Dim to Warm, Light Distribution Flood, Voltage 120, Indoor Only, Lumens 450, Max. Overall Bulb Length 3-1/2 In., Light Bulb Dia. 2-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.