This item is Discontinued.

Philips LED, 16.6 W, A19, Medium Screw (E26) 16.6A19/LED/930/FR/P/E26/ND 6/1FB T20

LED, 16.6 W, A19, Medium Screw (E26) (Discontinued)

  • Mfr # 16.6A19/LED/930/FR/P/E26/ND 6/1FB T20
  • Zoro # G803457312
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16.6A19/LED/930/FR/P/E26/ND 6/1FB T20
Zoro #
G803457312
UPC #
046677571658
Country of Origin
China

Dimensions

Bulb Dia.
2 3/8 in
Overall Length
4 2/3 in
Bulb Manufacturers Warranty Length
1 yr

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
16.6 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
3000K
Dimmable
No
Lumens
1,500 lm
Rated Life
11,000 hr
Light Technology
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lighting Certification
Unrated
Three-Way
No
Bulb Power Source
Plug and Play
Bulb Beam Angle
250 Degrees
Light Color
White
Bulb Primary Application
General Purpose
Features
A19 design replaces A21 - Better Fit in Smaller Fixture
Bulb Operating Temp. Range
-20 Degrees to 45 Degrees C
Overall Bulb Shape
A
Color Rendering Index
90
For Enclosed Fixtures
Yes
Dimming Method
No Dimming
Shatter-Resistant
Yes
Color Tuning
No
Amps
118 mA
Bulb Designation
16.6A19/LED/930/FR/P/E26/ND 6/1FB T20
Light Distribution
Omnidirectional
Bulb Finish
Frosted
Energy Star Compliant
No
For Use With
Dry or Damp Environments
High Output
No
Overall Bulb Base Type
Medium Screw
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Bulb Start Type
Instant
Rough Service
No
Bulb Minimum Starting Temperature
-4 Degrees F
Compliance Type
CA Title 20
Wattage Equivalency
100W INC
Series
CorePro
Dimming Type
No Dimming
Standards
RoHS Compliant, UL Listed
Incandescent Wattage Equivalency
100 W
UL 1993 Environmental Rating
Damp Location, Dry Location
Color Selectable
No
Maximum Operating Temperature
167 Degrees F
Lumen Selectable
No

Description

LED Lamp Replacement,A Shape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.