This item is Discontinued.

Philips LED, 10 W, A19, Medium Screw (E26) 12.2A19/LED/930/P/E26/ND 6/1FB T20

LED, 10 W, A19, Medium Screw (E26) (Discontinued)

  • Mfr # 12.2A19/LED/930/P/E26/ND 6/1FB T20
  • Zoro # G103457302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12.2A19/LED/930/P/E26/ND 6/1FB T20
Zoro #
G103457302
UPC #
046677571658
Country of Origin
China

Dimensions

Overall Length
4 2/3 in
Bulb Manufacturers Warranty Length
1 yr
Bulb Dia.
2 3/8 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
10 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
3000K
Dimmable
No
Lumens
1,100 lm
Rated Life
11,000 hr
Light Technology
LED
Energy Star Compliant
No
Amps
98 mA
Bulb Designation
12.2A19/LED/930/P/E26/ND 6/1FB T20
Series
CorePro
Three-Way
No
High Output
No
Standards
RoHS Compliant, UL Listed
Color Rendering Index
90
Color Tuning
No
Bulb Operating Temp. Range
-20 Degrees to 45 Degrees C
Bulb Beam Angle
250 Degrees
Bulb Minimum Starting Temperature
-4 Degrees F
Dimming Type
No Dimming
Light Distribution
Omnidirectional
Wattage Equivalency
75W INC/18W- 20W CFL
Shatter-Resistant
Yes
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
For Enclosed Fixtures
Yes
For Use With
Dry or Damp Environments
Bulb Start Type
Instant
Bulb Power Source
Plug and Play
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Overall Bulb Base Type
Medium Screw
Dimming Method
No Dimming
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Rough Service
No
Bulb Primary Application
General Purpose
Lighting Certification
Unrated
Light Color
White
Bulb Finish
Frosted
Compliance Type
CA Title 20
Overall Bulb Shape
A
Maximum Operating Temperature
185 Degrees F
Incandescent Wattage Equivalency
75 W
UL 1993 Environmental Rating
Damp Location, Dry Location
Lumen Selectable
No
Color Selectable
No

Description

LED Lamp Replacement,A Shape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.