LED, 8.5 W, A19, Medium Screw (E26) (Discontinued)
- Mfr # 8.5A19/LED/927/FR/P/ND 4/1FB
- Zoro # G404223484
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8.5A19/LED/927/FR/P/ND 4/1FB
Zoro #
G404223484
UPC #
046677565114
Country of Origin
China
Dimensions
Bulb Manufacturers Warranty Length
1 yr
Overall Length
4 1/6 in
Bulb Dia.
2 3/8 in
Description
LED Lamp Replacement, A19 Bulb Shape, Medium Screw (E26) Bulb Base Type, LED, 2700K, 800 lm, Wattage Equivalency 60W INC/13W-15W CFL, Watts 8.5 W, 120 V AC, Bulb Beam Angle 150 Degrees , Dimmable No, Bulb Designation A19, Bulb Primary Application General Purpose, Bulb Type Standard, 2 3/8 in Bulb Dia., 4 1/8 in Overall Length, Rated Life 11,000 hr, Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor, Shatter-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.