Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Lamp, T8, 11W, 3000K

  • Mfr # 8.5T8/MAS/36-830/IF13/P/DIM 10/1

  • Zoro # G7631425


product price: $11.29
/ea
Sold in multiples of 10 for $112.90

Key Features

Voltage
120 to 277V AC, 347V AC
Watts
8.5 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8.5T8/MAS/36-830/IF13/P/DIM 10/1
Zoro #
G7631425
UPC #
046674520529
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Overall Length
35 1/2 in
Bulb Dia.
1 1/8 in
Nominal Length
3 ft
Length
36 in

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC, 347V AC
Watts
8.5 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Plastic
Color Temperature
3000K
Dimmable
Yes
Lumens
1,350 lm
Rated Life
70,000 hr
Light Technology
LED
Energy Star Compliant
No
Bulb Finish
Frosted
Bulb Power Source
Plug and Play
Bulb Type
Linear
Bulb Beam Angle
180 Degrees
Three-Way
No
Bulb Designation
8.5T8/MAS/36-830/IF13/P/DIM 10/1
Light Appearance
(3000K & Under) Warm White
Indoor/Outdoor Usage
Indoor/Outdoor
Wattage Equivalency
25 W LFL
For Enclosed Fixtures
Yes
Color Rendering Index
80
Type
Tube
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Rough Service
No
Light Distribution
180 Degrees Beam Angle
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Primary Application
General Purpose
Standards
DLC, RoHS Compliant, UL Listed
Bulb Start Type
Instant
Bulb UL Type
Type A
Shatter-Resistant
Yes
Light Color
White
Dimming Method
Continuous Dimming
Lighting Certification
DesignLights Consortium (DLC)
Lamp Wiring
Double-End
Series
MasterClass
Lumen Selectable
No
Bulb Minimum Starting Temperature
-4 Degrees F
Amps
280 mA
Incandescent Wattage Equivalency
25 W
Maximum Operating Temperature
113 Degrees F
Color Selectable
No

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Plastic, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3000K, Incandescent Wattage Equivalency 25 W, Lumens 1,350 lm, Nominal Length 3 ft, Shatter-Resistant Yes, Watts 8.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, 347V AC, Standards DLC, RoHS Compliant, UL Listed, Series MasterClass, Rough Service No, Overall Length 35 1/2 in, Bulb Finish Frosted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.