Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, T8, 17W, 4000K 434886

LED Lamp, T8, 17W, 4000K (Discontinued)

  • Mfr # 434886
  • Zoro # G7476314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
434886
Zoro #
G7476314
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
48"
Max Overall Bulb Length
48"
Bulb Manufacturers Warranty Length
5 yr
Light Bulb Dia.
1-19/64"

Details

Bulb Base Type
Medium Bi-Pin (G13)
Bulb Color Temp.
4000K
Bulb Housing
Polycarbonate
Bulb Shape
T8
Bulb Technology
LED
Bulb Type
Linear
Dimmable
No
Voltage
Ballast Dependent
Watts
17.0
Light Appearance
4000 to 4999K, Cool White
Lumens
2100
Indoor/Outdoor Usage
Indoor/Outdoor
High Output
No
Lighting Technology
LED
Bulb Designation
16.5T8/48-4000 IF 10/1
Rough Service
No
Bulb Power Source
Plug and Play
Three-Way
No
Energy Star Compliant
No
Bulb Beam Angle
160 Degrees
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Average Bulb Life
50,000 hr.
Color Rendering Index
82.0
Color Tuning
No
Wattage Equivalency
25W/28W/32W LFL
Item
LED Lamp
For Enclosed Fixtures
Yes
Color Temperature
4000 K
Shatter-Resistant
Yes

Description

LED Lamp, Non-Dimmable, Lamp Type Linear, Lamp Shape T8, Base Type Medium Bi-Pin (G13), 16.5 Watts, Voltage 100-277, Indoor/Outdoor, Initial Lumens 2100, Color Temp. 4000K, CRI 82, Average Life 50,000 hr., Light Color Cool White, Max. Overall Length 48 In., Lamp Dia. 1.30 In., Beam Angle 360 Degrees , Lamp Designation 16.5T8/48-4000 IF 10/1, Energy Star Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.