Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, T8,3500K, 15W, 160 deg. 464255

LED Lamp, T8,3500K, 15W, 160 deg. (Discontinued)

  • Mfr # 464255
  • Zoro # G0332355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464255
Zoro #
G0332355
UPC #
046677456900
Country of Origin
Unknown

Dimensions

Light Bulb Dia.
1"
Max. Overall Bulb Length
48"
Max Overall Bulb Length
48"
Bulb Manufacturers Warranty Length
5 yr

Details

Bulb Base Type
Medium Bi-Pin (G13)
Bulb Color Temp.
3500K
Bulb Housing
Polycarbonate
Bulb Shape
T8
Bulb Technology
LED
Bulb Type
Linear
Dimmable
Yes
Type
Tube
Voltage
Ballast Dependent
Watts
15.0
Light Appearance
3000 to 3999K, Warm White
Lumens
2000
Wattage Equivalency
25W/28W/32W LFL
Item
LED Lamp
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Bulb Power Source
Plug and Play
Color Rendering Index
80.0
Lighting Technology
LED
Color Tuning
No
Average Bulb Life
50,000 hr.
Indoor/Outdoor Usage
Indoor Only
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Rough Service
No
Three-Way
No
For Enclosed Fixtures
Yes
Energy Star Compliant
No
Bulb Beam Angle
160 Degrees
Bulb Designation
15T8/48-3500 IF 10/1
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Start Type
Instant
Light Color
Warm White
Shatter-Resistant
Yes
Color Temperature
3500 K

Description

LED Lamp, Bulb Shape T8, Dimmable Yes, Polycarbonate Bulb Housing, Bulb Base Type Medium Bi-Pin (G13), 15.0 Watts, Bulb Color Temp. 3500K, LED, Light Appearance 3000 to 3999K, Warm White, Average Bulb Life 50,000 hr., Color Rendering Index 80, Bulb Type Linear, Bulb Beam Angle 160 Degrees , Color Tuning No, Voltage 120-277, Indoor Only, Lumens 2000, Max. Overall Bulb Length 48 In., Light Bulb Dia. 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.