Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, T8, 30W, Dimmable, 2100 lm 469247

LED Lamp, T8, 30W, Dimmable, 2100 lm (Discontinued)

  • Mfr # 469247
  • Zoro # G8042231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469247
Zoro #
G8042231
UPC #
046677472573
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Max. Overall Bulb Length
96"
Light Bulb Dia.
1"
Max Overall Bulb Length
96"

Details

Bulb Base Type
Single Pin (Fa8)
Bulb Color Temp.
3500K
Bulb Housing
Polycarbonate
Bulb Shape
T8
Bulb Technology
LED
Dimmable
Yes
Light Distribution
Flood
Type
Tube
Voltage
Ballast Dependent
Watts
35 W
Light Technology
LED
Lumens
4,000 lm
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
CE, DLC, RoHS Compliant, UL Listed
Bulb Power Source
Plug and Play
Lighting Technology
LED
High Output
No
Wattage Equivalency
86W LFL
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Designation
35T8/96-3500 IF FA8 10/1
Indoor/Outdoor Usage
Indoor/Outdoor
Rough Service
No
Bulb Min. Starting Temp.
-4 Degrees F
Bulb Primary Application
General Purpose
Color Rendering Index
80
Average Bulb Life
50,000 hr.
Bulb Beam Angle
160 Degrees
Bulb Finish
Frosted
Three-Way
No
For Enclosed Fixtures
Yes
Energy Star Compliant
No
Item
Linear LED Bulb
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Color Tuning
No
Bulb Minimum Starting Temperature
-4 Degrees F
Light Color
White
Color Selectable
No
Incandescent Wattage Equivalency
86 W
Maximum Operating Temperature
113 Degrees F

Description

Linear LED Bulb, Bulb Base Type Single Pin (Fa8), Bulb Housing Polycarbonate, Bulb Shape T8, Color Rendering Index 80, Incandescent Wattage Equivalency 86 W, Lumens 4,000 lm, Watts 35 W, Color Selectable No, Light Technology LED, Voltage Ballast Dependent, Standards CE, DLC, RoHS Compliant, UL Listed, Rough Service No, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -4 Degrees F, Bulb Power Source Plug and Play, Light Distribution Flood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.