LED Lamp, T8-6U, Non-Dimmable, 13.0W, 5000K

  • Mfr # 13T8-6U/MAS/24-850/IF21/P/DIM 10/1

  • Zoro # G8094235


product price: $24.49
/ea
Sold in multiples of 10 for $244.90

Key Features

Voltage
120 to 277V AC, 347V AC
Watts
13 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13T8-6U/MAS/24-850/IF21/P/DIM 10/1
Zoro #
G8094235
UPC #
046677472382
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
1 1/8 in
Bulb Bend Radius
6 in
Length
22-1/2 in

Details

Item
U-Shaped LED Bulb
Voltage
120 to 277V AC, 347V AC
Watts
13 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Plastic
Color Temperature
5000K
Dimmable
Yes
Lumens
2,100 lm
Rated Life
70,000 hr
Light Technology
LED
High Output
No
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Standards
DLC, RoHS Compliant, UL Listed
For Enclosed Fixtures
Yes
Rough Service
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Designation
13T8-6U/MAS/24-850/IF21/P/DIM 10/1
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Beam Angle
180 Degrees
Light Appearance
5000K and Above, Daylight
Three-Way
No
Bulb Power Source
Requires Separate Ballast
Bulb Primary Application
General Purpose
Color Rendering Index
80
Bulb Finish
Frosted
Wattage Equivalency
32W LFL
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Light Distribution
Downward
Energy Star Compliant
No
Type
Tube
Bulb Minimum Starting Temperature
-4 Degrees F
For Use With
U-Bend Fluorescent Fixtures
Trade Number
13T8/24-5000 IF 10/1
Includes
No Accessories Included
Shatter-Resistant
Yes
Light Color
White
Color Selectable
No
Maximum Operating Temperature
113 Degrees F
Incandescent Wattage Equivalency
32 W
Lumen Selectable
No
Bulb UL Type
Type A

Description

U-Shaped LED Bulb, Trade Number 13T8-6U/MAS/24-850/IF21/P/DIM 10/1, Bulb Housing Plastic, Bulb Shape T8, Incandescent Wattage Equivalency 32 W, Lumens 2,100 lm, Shatter-Resistant Yes, Bulb Bend Radius 6 in, Watts 13 W, Bulb Base Type Medium Bi-Pin (G13), Color Temperature 5000K, Color Rendering Index 80, Color Selectable No, Dimmable Yes, Light Technology LED, Lumen Selectable No, Overall Length 23 5/8 in, Bulb UL Type Type A, Voltage 120 to 277V AC, 347V AC, Rough Service No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.