Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Lamp, T8 Bulb, Linear, 15.5 Watts

  • Mfr # 15.5T8/MAS/48-840/IF25/P/DIM 25/1

  • Zoro # G7305035


product price: $14.35
/ea
Sold in multiples of 25 for $358.75

Key Features

Voltage
120 to 277V AC, 347V AC
Watts
15.5 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15.5T8/MAS/48-840/IF25/P/DIM 25/1
Zoro #
G7305035
UPC #
046677545192
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
7 yr
Nominal Length
4 ft
Overall Length
47 1/4 in
Bulb Dia.
1 1/8 in
Length
47-1/4 in

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC, 347V AC
Watts
15.5 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Plastic
Color Temperature
4000K
Dimmable
Yes
Lumens
2,500 lm
Rated Life
70,000 hr
Light Technology
LED
Rough Service
No
Three-Way
No
Standards
DLC, RoHS Compliant, UL Listed
Light Appearance
(3500 to 4000K) Neutral
Bulb Beam Angle
180 Degrees
Color Rendering Index
80
Light Distribution
Omnidirectional
High Output
Yes
Wattage Equivalency
32 W LFL
For Enclosed Fixtures
Yes
Energy Star Compliant
No
Bulb Operating Temp. Range
-20 Degrees to 55 Degrees C
Bulb Finish
Frosted
Bulb Primary Application
Retrofit
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Power Source
Requires Separate Ballast
Indoor/Outdoor Usage
Indoor Only
Bulb Designation
15.5T8/MAS/48-840/IF25/P/DIM 25/1
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
Yes
Bulb UL Type
Type A
Light Color
White
Lamp Wiring
Double-End
Dimming Type
0-10V
Series
MasterClass
Lighting Certification
DesignLights Consortium (DLC)
Dimming Method
Continuous Dimming
Maximum Operating Temperature
131 Degrees F
Incandescent Wattage Equivalency
32 W
Color Selectable
No
Lumen Selectable
No
Amps
320 mA

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Plastic, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 32 W, Lumens 2,500 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 15.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, 347V AC, Standards DLC, RoHS Compliant, UL Listed, Series MasterClass, Rough Service No, Overall Length 47 1/4 in, Bulb Finish Frosted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.