Zoro Homepage
This item is Discontinued.
Philips LED Lamp, T8 Bulb Shape, 14.0W, 2000 lm 469601

LED Lamp, T8 Bulb Shape, 14.0W, 2000 lm (Discontinued)

  • Mfr # 469601
  • Zoro # G6638549
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469601
Zoro #
G6638549
UPC #
046677472641
Country of Origin
Mexico

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Max. Overall Bulb Length
48"
Light Bulb Dia.
1"
Max Overall Bulb Length
48"
Nominal Length
4 ft
Overall Length
47 3/4 in
Bulb Dia.
1 1/8 in

Details

Bulb Base Type
Medium Bi-Pin (G13)
Bulb Color Temp.
3000K
Bulb Housing
Polycarbonate
Bulb Shape
T8
Bulb Technology
LED
Bulb Type
Linear
Dimmable
No
Light Distribution
Omnidirectional
Type
Tube
Voltage
120 to 277V AC, 347V AC
Watts
14 W
Light Technology
LED
Light Appearance
(3000K & Under) Warm White
Lumens
2,000 lm
Bulb Designation
14T8/48-3000 IF 10/1
Bulb Beam Angle
160 Degrees
Bulb Finish
Frosted
Lighting Technology
LED
Color Rendering Index
82
Bulb Primary Application
General Purpose
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
CE, DLC, RoHS Compliant, TAA, UL Listed
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Rough Service
No
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Bulb Min. Starting Temp.
-4 Degrees F
Bulb Power Source
Plug and Play
Color Tuning
No
Indoor/Outdoor Usage
Indoor/Outdoor
Item
Linear LED Bulb
Three-Way
No
Average Bulb Life
50,000 hr.
Energy Star Compliant
No
For Enclosed Fixtures
Yes
High Output
No
Wattage Equivalency
32 W LFL
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
Yes
Bulb UL Type
Type A, Type C
Rated Life
50,000 hr
Color Temperature
3000K
Light Color
White
Series
CorePro
Lighting Certification
DesignLights Consortium (DLC)
Incandescent Wattage Equivalency
32 W
Color Selectable
No
Maximum Operating Temperature
113 Degrees F

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Polycarbonate, Bulb Shape T8, Color Rendering Index 82, Color Temperature 3000K, Incandescent Wattage Equivalency 32 W, Lumens 2,000 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 14 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Type C, Voltage 120 to 277V AC, 347V AC, Standards CE, DLC, RoHS Compliant, TAA, UL Listed, Series CorePro, Rough Service No, Overall Length 47 3/4 in, Bulb Finish Frosted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.