Zoro Homepage
This item is Discontinued.
Philips LED Lamp, T8 Bulb Shape, 14.0W, 2000 lm 469619

LED Lamp, T8 Bulb Shape, 14.0W, 2000 lm (Discontinued)

  • Mfr # 469619
  • Zoro # G6638497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469619
Zoro #
G6638497
UPC #
046677472658
Country of Origin
Mexico

Dimensions

Max Overall Bulb Length
48"
Bulb Manufacturers Warranty Length
5 yr
Max. Overall Bulb Length
48"
Light Bulb Dia.
1"
Bulb Dia.
1 1/8 in
Overall Length
47 3/4 in
Nominal Length
4 ft

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Polycarbonate, Bulb Shape T8, Color Rendering Index 82, Color Temperature 3500K, Incandescent Wattage Equivalency 32 W, Lumens 2,000 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 14 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Type C, Voltage 120 to 277V AC, 347V AC, Standards CE, DLC, RoHS Compliant, TAA, UL Listed, Series CorePro, Rough Service No, Overall Length 47 3/4 in, Bulb Finish Frosted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.