Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, T8, G13, 20W, 3000K, 48In 429753

LED Lamp, T8, G13, 20W, 3000K, 48In (Discontinued)

  • Mfr # 429753
  • Zoro # G5125836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
429753
Zoro #
G5125836
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Max. Overall Bulb Length
48"
Max Overall Bulb Length
48"
Light Bulb Dia.
1-3/32"
Bulb Dia.
1.1 in

Details

Bulb Base Type
Medium Bi-Pin (G13)
Bulb Color Temp.
3000K
Bulb Housing
Polycarbonate
Bulb Shape
T8
Bulb Technology
LED
Bulb Type
Linear
Dimmable
No
Voltage
100-277
Watts
20
Light Appearance
3000 to 3999K, Warm White
Lumens
1500
Bulb Beam Angle
180 Degrees
Rough Service
No
High Output
No
Average Bulb Life
40,000 hr.
Three-Way
No
For Enclosed Fixtures
Yes
Color Rendering Index
80.0
Bulb Designation
20T8/COREPRO/48-3000K FRST UNV
Item
LED Linear Lamp
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Energy Star Compliant
No
Color Tuning
No
Lighting Technology
LED
Bulb Power Source
Direct Wired
Indoor/Outdoor Usage
Indoor Only
Wattage Equivalency
3800W HAL
Bulb Start Type
Instant
Color Temperature
3000 K
Shatter-Resistant
Yes

Description

LED Linear Lamp, Non-Dimmable, Lamp Type Linear, Lamp Shape T8, Base Type 2-Pin Medium (G13), 20 Watts, Voltage 100 to 277, Indoor, Initial Lumens 1500, Color Temp. 3000K, CRI 80, Average Life 40,000 hr., Light Color Warm, Max. Overall Length 48 In., Lamp Dia. 1.1 In., Beam Angle 180 Degrees , Lamp Designation 20T8/COREPRO/48-3000K FRST UNV, Energy Star Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.