Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, T8, Indoor, 12W, 100-277V, 3000K 464206

LED Lamp, T8, Indoor, 12W, 100-277V, 3000K (Discontinued)

  • Mfr # 464206
  • Zoro # G5376332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
464206
Zoro #
G5376332
UPC #
046677433062
Country of Origin
Unknown

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
48 in
Bulb Dia.
1-19/64 in

Details

Item
Linear LED Bulb
Voltage
Ballast Dependent
Watts
12 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Polycarbonate
Color Temperature
3000K
Dimmable
No
Lumens
1,500 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Power Source
Plug and Play
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Light Appearance
3000 to 3999K, Warm White
Color Rendering Index
80
Bulb Type
Linear
Bulb Designation
14.5T8/48-3000 IF 10/1
Bulb Beam Angle
160 Degrees
Wattage Equivalency
25W/28W/32W LFL
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Type
Tube
Energy Star Compliant
No
Rough Service
No
Three-Way
No
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor Only
Shatter-Resistant
Yes
Bulb Start Type
Instant
Light Color
White
Bulb Minimum Starting Temperature
-4 Degrees F
Color Selectable
No
Maximum Operating Temperature
113 Degrees F
Incandescent Wattage Equivalency
32 W

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Polycarbonate, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3000K, Incandescent Wattage Equivalency 32 W, Lumens 1,500 lm, Shatter-Resistant Yes, Watts 12 W, Color Selectable No, Light Technology LED, Voltage Ballast Dependent, Rough Service No, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -4 Degrees F, Bulb Power Source Plug and Play, Bulb Start Type Instant, Dimming Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.