Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Philips LED Lamp, T8, Indoor, 12W, 100-277V, 3500K 464214

LED Lamp, T8, Indoor, 12W, 100-277V, 3500K (Discontinued)

  • Mfr # 464214
  • Zoro # G5376341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464214
Zoro #
G5376341
UPC #
046677433260
Country of Origin
Unknown

Dimensions

Max Overall Bulb Length
48"
Bulb Manufacturers Warranty Length
5 yr
Max. Overall Bulb Length
48"
Light Bulb Dia.
1-19/64"

Details

Bulb Base Type
Medium Bi-Pin (G13)
Bulb Color Temp.
3500K
Bulb Housing
Polycarbonate
Bulb Shape
T8
Bulb Technology
LED
Bulb Type
Linear
Dimmable
No
Type
Tube
Voltage
Ballast Dependent
Watts
12 W
Light Technology
LED
Light Appearance
3000 to 3999K, Warm White
Lumens
1,500 lm
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Tuning
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Energy Star Compliant
No
Color Rendering Index
80
For Enclosed Fixtures
Yes
Bulb Beam Angle
160 Degrees
Bulb Power Source
Plug and Play
Bulb Designation
14.5T8/48-3500 IF 10/1
Wattage Equivalency
25W/28W/32W LFL
Indoor/Outdoor Usage
Indoor Only
Average Bulb Life
50,000 hr.
Lighting Technology
LED
Item
Linear LED Bulb
Three-Way
No
Rough Service
No
Shatter-Resistant
Yes
Bulb Start Type
Instant
Light Color
White
Color Temperature
3500K
Bulb Minimum Starting Temperature
-4 Degrees F
Color Selectable
No
Incandescent Wattage Equivalency
32 W
Maximum Operating Temperature
113 Degrees F

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Polycarbonate, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 32 W, Lumens 1,500 lm, Shatter-Resistant Yes, Watts 12 W, Color Selectable No, Light Technology LED, Voltage Ballast Dependent, Rough Service No, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -4 Degrees F, Bulb Power Source Plug and Play, Bulb Start Type Instant, Dimming Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.