Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, T8 U-Bend, 17W, 5000K 452698

LED Lamp, T8 U-Bend, 17W, 5000K (Discontinued)

  • Mfr # 452698
  • Zoro # G7555703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452698
Zoro #
G7555703
UPC #
046677452698
Country of Origin
China

Dimensions

Max Overall Bulb Length
22-1/2"
Light Bulb Dia.
1-19/64"
Bulb Manufacturers Warranty Length
5 yr
Max. Overall Bulb Length
22-1/2"

Details

Bulb Base Type
Medium Bi-Pin (G13)
Bulb Color Temp.
5000K
Bulb Housing
Polycarbonate
Bulb Shape
T8
Bulb Technology
LED
Bulb Type
Linear
Dimmable
No
Type
Tube
Voltage
Ballast Dependent
Watts
17 W
Light Technology
LED
Light Appearance
5000K and Above, Daylight
Lumens
2,150 lm
Average Bulb Life
50,000 hr.
Rough Service
No
Item
Linear LED Bulb
Color Tuning
No
Three-Way
No
Energy Star Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Designation
16.5T8/24-5000 IF-6U 10/1
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lighting Technology
LED
Color Rendering Index
80
Bulb Beam Angle
160 Degrees
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Wattage Equivalency
32W U-Bend
For Enclosed Fixtures
Yes
Bulb Power Source
Plug and Play
Light Color
White
Bulb Start Type
Instant
Shatter-Resistant
Yes
Color Temperature
5000K
Color Selectable
No
Incandescent Wattage Equivalency
32 W
Maximum Operating Temperature
113 Degrees F
Bulb Minimum Starting Temperature
-4 Degrees F

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Polycarbonate, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 32 W, Lumens 2,150 lm, Shatter-Resistant Yes, Watts 17 W, Color Selectable No, Light Technology LED, Voltage Ballast Dependent, Rough Service No, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -4 Degrees F, Bulb Power Source Plug and Play, Bulb Start Type Instant, Dimming Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.