Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Linear Strip Fixture, 4 ft., 3000K FSSEZ440L830-UNV

LED Linear Strip Fixture, 4 ft., 3000K (Discontinued)

  • Mfr # FSSEZ440L830-UNV
  • Zoro # G2680671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSSEZ440L830-UNV
Zoro #
G2680671
UPC #
784197269999
Country of Origin
Mexico

Dimensions

Nominal Width
2 1/2 in
Nominal Height
3 in
Nominal Length
4 ft
Overall Height
3 in
Overall Width
4 ft
Overall Length
44 3/4 in
Lens Thickness
0.06 in

Details

Item
LED Linear Strip Fixture,4 ft.,3000K
Max. Fixture Wattage
32 W
Lamp Watts - Fixtures
32 W
Fixture Type
Strip Light
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
IP Rating
Not Rated
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
Standards
ADA Compliant, cETLus Listed
Voltage
120 to 277V AC
Series
FluxStream
Linkable Up To
Varies
Dimmable
No
Fixture Voltage
120/227 V AC
Emergency Battery Backup
No
Lighting Certification
Unrated
Lumens
4,000 lm
Light Color
White
Lighting Technology
LED
Number of Light Bars
1
Replaceable Light Engine
No
Fixture Housing Material
Steel
Fixture Rated Life
50,000 hr
Color Rendering Index
80
Fixture Warranty
5 yr
Color Temperature
3000K
For Use With
Cables, Chain, Pendants
Fixture Temp. Range
-20 Degrees C to 25 Degrees C
Includes
Emergency battery Back Up, Sliding Hanger Bracket
LED Replacement For
2 Lamp T8
Warranty
5 yr
Housing Material
Steel
Housing Color
White
Light Technology
LED
Ballast Start Type
No Ballast
Dimming Range
1%
Reflector Type
Closed
Min. Ambient Temp.
-4 Degrees F
Light Distribution Shape
Medium
Lens Type
Diffuser Lens
Switch Function
On/Off
Lens Shape
Curved
Finish
Matte
Beam Angle
180 Degrees
Linkable
No
Mounting Hardware Included
No
Ceiling Mount Type
Surface; Suspended Mount
Fixture Ballast Type
No Ballast Required
Dimming Method
0-10V
Bulb Included
Integrated LED
Rated Life
50000 hr
Lens Material
Acrylic
Housing Gauge
22 ga
Mounting Style
Pendant, Surface, Suspendend
Max. Ambient Temp.
86 Degrees F
Lumens per Watt
133 lm/W
Switching Level
Dual-Level
Mounting Hardware Type
No
Hazardous Location Rating
No
For Bulb Type
Integrated LED

Description

4 ft, Lens Shape Curved, 3000K, 4,000 lm, 133 lm/W, Max. Fixture Wattage 32 W, LED, Mounting Style Pendant, Surface, Suspendend, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Integrated LED, Dimmable No, FluxStream

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.