Zoro Homepage
This item is Discontinued.
Philips LED Linear Strip Fixture, 4 ft., 4000K FSSEZ440L840-UNV-DIM

LED Linear Strip Fixture, 4 ft., 4000K (Discontinued)

  • Mfr # FSSEZ440L840-UNV-DIM
  • Zoro # G2680741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSSEZ440L840-UNV-DIM
Zoro #
G2680741
UPC #
784197245344
Country of Origin
Mexico

Dimensions

Nominal Height
3 in
Nominal Width
2 1/2 in
Nominal Length
4 ft
Overall Height
3 in
Overall Width
4 ft
Lens Thickness
0.06 in
Overall Length
44 3/4 in

Details

Item
LED Linear Strip Fixture,4 ft.,4000K
Voltage
120 to 277V AC
Dimmable
No
Finish
Matte
Lumens
4,000 lm
Color Temperature
4000K
Fixture Voltage
120/227 V AC
Lighting Certification
DLC
Series
FluxStream
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
Emergency Battery Backup
No
IP Rating
Not Rated
Standards
ADA Compliant, cETLus Listed
Lamp Watts - Fixtures
32 W
Fixture Type
Strip Light
Linkable Up To
Varies
Max. Fixture Wattage
32 W
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Color Rendering Index
80
Number of Light Bars
1
Light Color
White
Fixture Temp. Range
-20 Degrees C to 25 Degrees C
Replaceable Light Engine
No
For Use With
Cables, Chain, Pendants
Lighting Technology
LED
Fixture Rated Life
50,000 hr
Fixture Warranty
5 yr
Fixture Housing Material
Steel
Housing Material
Steel
Warranty
5 yr
LED Replacement For
2 Lamp T8
Light Technology
LED
Housing Color
White
Includes
Sliding Hanger Bracket
Bulb Included
Integrated LED
Reflector Type
Closed
Beam Angle
180 Degrees
Lens Material
Acrylic
Lens Shape
Curved
Ceiling Mount Type
Surface; Suspended Mount
Light Distribution Shape
Medium
Fixture Ballast Type
No Ballast Required
Dimming Range
1%
Hazardous Location Rating
No
Dimming Method
0-10V
Mounting Hardware Included
No
Ballast Start Type
No Ballast
Lens Type
Diffuser Lens
Linkable
No
Max. Ambient Temp.
86 Degrees F
Lumens per Watt
133 lm/W
Housing Gauge
22 ga
Mounting Style
Pendant, Surface, Suspendend
Min. Ambient Temp.
-4 Degrees F
Switching Level
Dual-Level
Rated Life
50000 hr
For Bulb Type
Integrated LED
Switch Function
On/Off
Mounting Hardware Type
No

Description

4 ft, Lens Shape Curved, 4000K, 4,000 lm, 133 lm/W, Max. Fixture Wattage 32 W, LED, Mounting Style Suspended, Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Integrated LED, Dimmable No, FluxStream

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.