This item is Discontinued.

Philips LED, 10 W, PAR38, Medium Screw (E26) 13PAR38/LED/930/F40/DIM/ULW/120V 6/1FB

This item is Discontinued.

Philips

LED, 10 W, PAR38, Medium Screw (E26) (Discontinued)

Mfr # 13PAR38/LED/930/F40/DIM/ULW/120V 6/1FB
Zoro # G803456926
UPC # 046677567804
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13PAR38/LED/930/F40/DIM/ULW/120V 6/1FB
Zoro #
G803456926
UPC #
046677567804
Country of Origin
China

Dimensions

Overall Length
5 1/16 in
Bulb Dia.
4 7/8 in
Bulb Manufacturers Warranty Length
3 yr

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
10 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR38
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
Yes
Lumens
1,200 lm
Rated Life
25,000 hr
Light Technology
LED
Bulb Primary Application
General Purpose
Wattage Equivalency
120W PAR38 HAL
For Enclosed Fixtures
Yes
Overall Bulb Base Type
Medium Screw
Overall Bulb Shape
PAR
For Use With
Dry or Damp Environments
Color Rendering Index
90
Bulb Start Type
Instant
Light Distribution
Flood
Bulb Finish
Clear
Bulb Beam Angle
40 Degrees
Bulb Minimum Starting Temperature
-40 Degrees F
Bulb Designation
13PAR38/LED/930/F40/DIM/ULW/120V 6/1FB
Lighting Certification
ENERGY STAR
Shatter-Resistant
No
Features
Glass PAR Design with No Visible Flickering, Single Optic Technology replicates the look of halogen
Standards
CA Title 24, RoHS Compliant, UL Listed
Light Color
White
Green Certification or Other Recognition
ENERGY STAR(R) Certified
High Output
No
Bulb Operating Temp. Range
-40 Degrees to 45 Degrees C
Compliance Type
JA8; CA Title 24;
Dimming Type
0-10V
Dimming Method
Continuous Dimming
Indoor/Outdoor Usage
Indoor/Outdoor
Series
CorePro
Amps
120 mA
Color Tuning
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Rough Service
No
Three-Way
No
Bulb Power Source
Plug and Play
Energy Star Compliant
Yes
Lumen Selectable
No
UL 1993 Environmental Rating
Dry Location, Wet Location
Maximum Operating Temperature
167 Degrees F
Color Selectable
No
Incandescent Wattage Equivalency
120 W

Description

LED,10 W,PAR38,Medium Screw (E26)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.