This item is Discontinued.

Philips LED, 13 W, PAR38, Medium Screw (E26) 13PAR38/LED/940/F25/DIM/ULW/120V 6/1FB

This item is Discontinued.

Philips

LED, 13 W, PAR38, Medium Screw (E26) (Discontinued)

Mfr # 13PAR38/LED/940/F25/DIM/ULW/120V 6/1FB
Zoro # G802695319
UPC # 046677567774
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13PAR38/LED/940/F25/DIM/ULW/120V 6/1FB
Zoro #
G802695319
UPC #
046677567774
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Bulb Dia.
4 3/4 in
Overall Length
5 1/16 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
13 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR38
Bulb Housing
Glass
Color Temperature
4000K
Dimmable
Yes
Lumens
1,200 lm
Rated Life
25,000 hr
Light Technology
LED
Bulb Finish
Clear
Three-Way
No
Lighting Certification
ENERGY STAR
Bulb Start Type
Instant
Dimming Type
0-10V
Bulb Minimum Starting Temperature
-40 Degrees F
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Amps
120 mA
Standards
CA Title 24, RoHS Compliant, UL Listed
Bulb Primary Application
General Purpose
Bulb Operating Temp. Range
-40 Degrees to 45 Degrees C
Wattage Equivalency
120W PAR38 HAL
Bulb Designation
13PAR38/LED/940/F25/DIM/ULW/120V 6/1FB
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Series
CorePro
Compliance Type
JA8; CA Title 24
Overall Bulb Base Type
Medium Screw
Overall Bulb Shape
PAR
Color Tuning
No
For Enclosed Fixtures
Yes
Features
Glass PAR Design with No Visible Flickering, Single Optic Technology replicates the look of halogen
Indoor/Outdoor Usage
Indoor/Outdoor
Color Rendering Index
90
Dimming Method
Continuous Dimming
Bulb Beam Angle
25 Degrees
Energy Star Compliant
Yes
Light Color
White
For Use With
Dry or Damp Environments
Bulb Power Source
Plug and Play
Shatter-Resistant
No
Light Distribution
Spot
Rough Service
No
High Output
No
Lumen Selectable
No
UL 1993 Environmental Rating
Dry Location, Wet Location
Incandescent Wattage Equivalency
120 W
Color Selectable
No
Maximum Operating Temperature
167 Degrees F

Description

LED,13 W,PAR38,Medium Screw (E26)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.