This item is Discontinued.

Philips LED, 5.5 W, PAR20, Medium Screw (E26) 5.5PAR20/LED/F40/927-922/G/DIM 120V6/1FB

LED, 5.5 W, PAR20, Medium Screw (E26) (Discontinued)

  • Mfr # 5.5PAR20/LED/F40/927-922/G/DIM 120V6/1FB
  • Zoro # G503457377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5.5PAR20/LED/F40/927-922/G/DIM 120V6/1FB
Zoro #
G503457377
UPC #
046677568115
Country of Origin
China

Dimensions

Bulb Dia.
2 1/2 in
Bulb Manufacturers Warranty Length
3 yr
Overall Length
3 1/3 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
5.5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR20
Bulb Housing
Glass
Color Temperature
2700K
Dimmable
Yes
Lumens
500 lm
Rated Life
25,000 hr
Light Technology
LED
Rough Service
No
Amps
54 mA
Bulb Primary Application
General Purpose
Light Distribution
Flood
Light Color
White
Wattage Equivalency
50W PAR20 HAL
High Output
No
Dimming Method
Continuous Dimming
Color Tuning
Dim to Warm
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Lighting Certification
ENERGY STAR
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Energy Star Compliant
Yes
Overall Bulb Base Type
Medium Screw
Compliance Type
JA8; CA Title 24;
Three-Way
No
Bulb Operating Temp. Range
-40 Degrees to 45 Degrees C
Bulb Minimum Starting Temperature
-40 Degrees F
For Enclosed Fixtures
Yes
Bulb Designation
5.5PAR20/LED/F40/927-922/G/DIM 120V6/1FB
Shatter-Resistant
No
Bulb Finish
Clear
Bulb Beam Angle
40 Degrees
Overall Bulb Shape
PAR
Features
Glass PAR Design with No Visible Flickering, Single Optic Technology replicates the look of halogen
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
For Use With
Dry or Damp Environments
Bulb Start Type
Instant
Standards
CA Title 24, RoHS Compliant, UL Listed
Bulb Power Source
Plug and Play
Color Rendering Index
90
Dimming Type
0-10V
Series
CorePro
Incandescent Wattage Equivalency
50 W
Lumen Selectable
No
Color Selectable
No
UL 1993 Environmental Rating
Damp Location, Dry Location
Maximum Operating Temperature
167 Degrees F

Description

LED,5.5 W,PAR20,Medium Screw (E26)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.