Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED PAR20 7W WHT 471144

LED PAR20 7W WHT (Discontinued)

  • Mfr # 471144
  • Zoro # G003162917
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471144
Zoro #
G003162917
UPC #
46677471149
Country of Origin
China

Details

Dimmable
Yes
Voltage
120 V
Watts
50 W
Bulb Beam Angle
40 °; 90 °C
Color Rendering Index
80
Features
Suitable For Accent Lighting
Input Frequency
60 Hz
Nominal Lifetime
25000 hr
Initial Lumens
500 lm
Color Code
830 (CCT of 3000K)
Lamp Current
70 mA
Lumen Maintenance Factor at End of Nominal Lifetime
0.7
Color Designation
White (WH)
Luminous Intensity
1000 cd
Power Factor
0.8
Luminous Efficacy
71.43 lm/W
Warm Up Time to 60% Light
0.5 s
Rated Power
7 W

Description

Philips PAR20 E26 (Medium) LED Bulb Bright White 50 W 1 pk

Restrictions

View the Lighting Facts
View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.