Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Retrofit Kit, 3500K, 110 lm, 39W 501817

LED Retrofit Kit, 3500K, 110 lm, 39W (Discontinued)

  • Mfr # 501817
  • Zoro # G6071563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501817
Zoro #
G6071563
UPC #
781087134016
Country of Origin
Mexico

Dimensions

Fixture Width
23 7/8 in
Fixture Height
2 15/16 in
Fixture Length
47 13/16 in

Details

Item
LED Troffer Fixture Retrofit Kit
Voltage
120 to 277
Watts
39
Lumens
4180
Color Temperature
3500 K
Color Rendering Index
85.0
Standards
UL, DLC
Lumens Per Watt
110.0
Fixtures Per Kit
1
Fixture Temp. Range
0 Degrees to 95 Degrees F
Kit Contents
(2) End Panels, LED Driver Board, Closing Panel, Diffuser
CRI
85
For Use With
Existing Linear Fluorescent Luminaires
LED Replacement For
4 Lamp LFL
Fixture Warranty
5 yr
Fixture Voltage
120 to 277
Color Temp.
3500K
Warranty
5 yr.
Fixtures per Kit
1
Lumens per Watt
110.0

Description

LED Troffer Fixture Retrofit Kit, 4180 Lumens, Color Temperature 3500 K, Color Rendering Index 85.0, Lumens per Watt 110.0, Fixture Voltage 120 to 277, Fixture Length 47 13/16 in, Fixture Width 23 7/8 in, Fixture Height 2 15/16 in, Fixture Warranty 5 yr, Kit Contents (2) End Panels, LED Driver Board, Closing Panel, Diffuser, Fixture Temp. Range 0 Degrees to 95 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.