Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Retrofit Kit, 3500K, 3600 lm, 32W 506865

LED Retrofit Kit, 3500K, 3600 lm, 32W (Discontinued)

  • Mfr # 506865
  • Zoro # G0462065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
506865
Zoro #
G0462065
UPC #
781087138953
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Length
47 7/8 in
Fixture Width
23 7/8 in
Fixture Height
3 in

Details

Item
Troffer Fixture Retrofit Kit
Fixture Item
Troffer Fixture Retrofit Kit
Lighting Technology
LED
Voltage
120 to 277
Lighting Certification
DesignLights Consortium (DLC) Premium
Watts
32
Dimmable
Yes
Lumens
3,600 lm
Color Temperature
3500K
Color Rendering Index
80.0
Max. Fixture Wattage
32.0 W
For Use With
Existing Linear Fluorescent Luminaires
Kit Contents
(2) End Panels, Closing Panel, Diffuser, LED Driver Board
Fixtures Per Kit
1
Color Temp.
3500K
Fixture Temp. Range
0 Degrees to 95 Degrees F
Standards
UL, DLC
Fixture Warranty
5 yr
Fixture Voltage
120 to 277
Lumens Per Watt
113.0
CRI
80
LED Replacement For
4 Lamp LFL
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Technology
LED
Lumens per Watt
113 lm/W
Fixtures per Kit
1

Description

Troffer Fixture Retrofit Kit, Nominal Size - Fixtures 2 ft x 4 ft, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC) Premium, Dimmable Yes, 3,600 lm Lumens, Color Temperature 3500K, Color Rendering Index 80, Max. Fixture Wattage 32 W, Lumens per Watt 113 lm/W, Fixture Voltage 120 to 277, Fixture Length 47 7/8 in, Fixture Width 23 7/8 in, Fixture Height 3 in, Fixture Warranty 5 yr, Kit Contents (2) End Panels, Closing Panel, Diffuser, LED Driver Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.