Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Retrofit Kit, 4000K, 3200 lm, 28W 506766

LED Retrofit Kit, 4000K, 3200 lm, 28W (Discontinued)

  • Mfr # 506766
  • Zoro # G0462071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506766
Zoro #
G0462071
UPC #
781087138885
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Fixture Height
3 in
Fixture Width
23 7/8 in
Fixture Length
23 7/8 in
Overall Length
23 7/8 in
Overall Height
3 in
Nominal Size
2 ft x 2 ft
Overall Width
23 7/8 in

Details

Item
Troffer Fixture Retrofit Kit
Fixture Item
Troffer Fixture Retrofit Kit
Lighting Technology
LED
Voltage
120/277V AC
Lighting Certification
DesignLights Consortium (DLC) Premium
Watts
28
Dimmable
Yes
Lumens
3,200 lm
Color Temperature
4000K
Color Rendering Index
80
Max. Fixture Wattage
28 W
For Use With
Existing Linear Fluorescent Luminaires
CRI
80
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
LED Replacement For
T8 U-Bend
Kit Contents
2 End Panels, Closing Panel, Diffuser, LED Driver Board
Fixture Warranty
5 yr
Color Temp.
4000K
Fixture Temp. Range
0 Degrees to 95 Degrees F
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Lumens Per Watt
114.0
Standards
UL Listed
Fixtures Per Kit
1
Fixture Voltage
120 to 277
Fixtures per Kit
1
Lumens per Watt
114 lm/W
Series
EvoKit Retrofit Kit Gen 3
Min. Ambient Temp.
0 Degrees F
For Bulb Type
Integrated LED
Light Technology
LED
Emergency Battery Backup
Yes
Dimming Method
0-10V
Sensor Type
No Sensor
Max. Ambient Temp.
95 Degrees F

Description

Troffer Fixture Retrofit Kit, Lumens 3,200 lm, Lumens Range 2,000 to 3,999 lm, Light Technology LED, 120/277V AC, Lighting Certification DesignLights Consortium (DLC) Premium, Dimmable Yes, Emergency Battery Backup Yes, For Bulb Type Integrated LED, Overall Height 3 in, Overall Length 23 7/8 in, Overall Width 23 7/8 in, Color Rendering Index 80, Color Temperature 4000K, Dimming Method 0-10V, Kit Contents 2 End Panels, Closing Panel, Diffuser, LED Driver Board, LED Replacement For T8 U-Bend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.