Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Retrofit Kit, 4000K, 3600 lm, 31W 506881

LED Retrofit Kit, 4000K, 3600 lm, 31W (Discontinued)

  • Mfr # 506881
  • Zoro # G0462047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506881
Zoro #
G0462047
UPC #
781087138977
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Height
3 in
Fixture Length
47 7/8 in
Fixture Width
23 7/8 in

Details

Fixture Item
Troffer Fixture Retrofit Kit
Item
Troffer Fixture Retrofit Kit
Lighting Technology
LED
Voltage
120 to 277
Lighting Certification
DesignLights Consortium (DLC) Premium
Watts
31
Dimmable
Yes
Lumens
3600
Color Temperature
4000 K
Color Rendering Index
80.0
Max. Fixture Wattage
31.0
Fixtures Per Kit
1
Kit Contents
(2) End Panels, LED Driver Board, Closing Panel, Diffuser
For Use With
Existing Linear Fluorescent Luminaires
Fixture Temp. Range
0 Degrees to 95 Degrees F
Fixture Warranty
5 yr
LED Replacement For
4 Lamp LFL
Color Temp.
4000K
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Voltage
120 to 277
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Standards
UL, DLC
CRI
80
Lumens Per Watt
116.0
Lumens per Watt
116.0
Fixtures per Kit
1

Description

Troffer Fixture Retrofit Kit, Nominal Size - Fixtures 2 ft x 4 ft, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC) Premium, Dimmable Yes, 3600 Lumens, Color Temperature 4000 K, Color Rendering Index 80.0, Max. Fixture Wattage 31.0, Lumens per Watt 116.0, Fixture Voltage 120 to 277, Fixture Length 47 7/8 in, Fixture Width 23 7/8 in, Fixture Height 3 in, Fixture Warranty 5 yr, Kit Contents (2) End Panels, LED Driver Board, Closing Panel, Diffuser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.