Zoro Homepage
This item is Discontinued.
Philips LED Retrofit Kit, 4000K, 4200 lm, 36W 507038

LED Retrofit Kit, 4000K, 4200 lm, 36W (Discontinued)

  • Mfr # 507038
  • Zoro # G0462038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
507038
Zoro #
G0462038
UPC #
781087139066
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Height
3 in
Fixture Length
47 7/8 in
Fixture Width
23 7/8 in

Details

Item
Troffer Fixture Retrofit Kit
Fixture Item
Troffer Fixture Retrofit Kit
Lighting Technology
LED
Voltage
120 to 277
Lighting Certification
DesignLights Consortium (DLC) Premium
Watts
36
Dimmable
Yes
Lumens
4200
Color Temperature
4000 K
Color Rendering Index
80.0
Max. Fixture Wattage
36.0
LED Replacement For
4 Lamp LFL
Fixture Voltage
120 to 277
For Use With
Existing Linear Fluorescent Luminaires
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
DesignLights Consortium (DLC)
CRI
80
Standards
UL, DLC
Fixtures Per Kit
1
Kit Contents
(2) End Panels, LED Driver Board, Closing Panel, Diffuser
Fixture Warranty
5 yr
Fixture Temp. Range
0 Degrees to 95 Degrees F
Color Temp.
4000K
Lumens Per Watt
117.0
Bulb Technology
LED
Lumens per Watt
117.0
Fixtures per Kit
1

Description

Troffer Fixture Retrofit Kit, Nominal Size - Fixtures 2 ft x 4 ft, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC) Premium, Dimmable Yes, 4200 Lumens, Color Temperature 4000 K, Color Rendering Index 80.0, Max. Fixture Wattage 36.0, Lumens per Watt 117.0, Fixture Voltage 120 to 277, Fixture Length 47 7/8 in, Fixture Width 23 7/8 in, Fixture Height 3 in, Fixture Warranty 5 yr, Kit Contents (2) End Panels, LED Driver Board, Closing Panel, Diffuser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.