Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Retrofit Kit, 4000K, 4219 lm, 39W 507079

LED Retrofit Kit, 4000K, 4219 lm, 39W (Discontinued)

  • Mfr # 507079
  • Zoro # G0462080
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
507079
Zoro #
G0462080
UPC #
781087139103
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Length
47 7/8 in
Fixture Width
23 7/8 in
Fixture Height
3 in

Details

Fixture Item
Troffer Fixture Retrofit Kit
Item
Troffer Fixture Retrofit Kit
Lighting Technology
LED
Voltage
277
Watts
39
Lighting Certification
DesignLights Consortium (DLC) Premium
Dimmable
Yes
Lumens
4219
Color Temperature
4000 K
Color Rendering Index
80.0
Max. Fixture Wattage
39.0
Color Temp.
4000K
Lumens Per Watt
108.0
Bulb Technology
LED
For Use With
Existing Linear Fluorescent Luminaires
Fixtures Per Kit
1
Fixture Voltage
277
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
UL, DLC
LED Replacement For
4 Lamp LFL
Kit Contents
(2) End Panels, LED Driver Board, Closing Panel, Diffuser
Fixture Warranty
5 yr
Green Certification or Other Recognition
DesignLights Consortium (DLC)
CRI
80
Fixture Temp. Range
0 Degrees to 95 Degrees F
Lumens per Watt
108.0
Fixtures per Kit
1

Description

Troffer Fixture Retrofit Kit, Nominal Size - Fixtures 2 ft x 4 ft, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC) Premium, Dimmable Yes, 4219 Lumens, Color Temperature 4000 K, Color Rendering Index 80.0, Max. Fixture Wattage 39.0, Lumens per Watt 108.0, Fixture Voltage 277, Fixture Length 47 7/8 in, Fixture Width 23 7/8 in, Fixture Height 3 in, Fixture Warranty 5 yr, Kit Contents (2) End Panels, LED Driver Board, Closing Panel, Diffuser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.