Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
414771
Zoro #
G3627775
UPC #
046677414771
Country of Origin
China
Dimensions
Max Overall Bulb Length
2"
Max. Overall Bulb Length
2"
Bulb Dia.
2 in
Overall Length
2 in
Details
Bulb Color Temp.
2700K
Bulb Shape
MR16
Voltage
12
Watts
10
Lumens
445
Standards
Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant
Item
LED Spotlight
Bulb Designation
10MR16/END/F24 2700 12V DM10/1
Indoor/Outdoor Usage
Indoor Only
Bulb Beam Angle
24 Degrees
Energy Star Compliant
No
Average Bulb Life
25,000 hr.
Wattage Equivalency
3800W HAL
Trade Number
10MR16/END/F24 2700 12V DM10/1
Color Temperature
2700 K
Special Features
Dimmable, RoHS Compliant
Description
LED Spotlight, Dimmable, Lamp Type Reflector, Lamp Shape MR16, Base Type 2-Pin (GU5.3), 10 Watts, Voltage 12, Standard Halogen Equivalent (Watts) 35, Initial Lumens 445, Color Temp. 2700K, 83 CRI, Average Life 25,000 hr., Warm Color, Max. Overall Length 2 In., Bulb Dia. 2 In., Beam Angle 24 Degrees , Lamp Designation 10MR16/END/F24 2700 12V DM10/1, Energy Star Compliant Yes, Standards Meets 2012 Lighting Legislation Energy Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.