Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Troffer Fixture Retrofit Kit, 2610 lm 510818

LED Troffer Fixture Retrofit Kit, 2610 lm (Discontinued)

  • Mfr # 510818
  • Zoro # G4290310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510818
Zoro #
G4290310
UPC #
781087143360
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
1 ft x 2 ft
Fixture Height
3 in
Fixture Width
12 in
Fixture Length
20 7/8 in

Details

Item
Troffer Fixture Retrofit Kit
Fixture Item
Troffer Fixture Retrofit Kit
For Use With
Existing Linear Fluorescent Luminaires
Watts
25
Lighting Technology
LED
Lighting Certification
DesignLights Consortium (DLC) Premium
Lumens
2610
Lumens Per Watt
104.0
Dimmable
Yes
Voltage
120 to 277
Color Temperature
3500 K
Standards
ETL, DLC
CRI
80
Color Rendering Index
80.0
LED Replacement For
U-Bend
Max. Fixture Wattage
25.0
Fixtures Per Kit
1
Bulb Technology
LED
Kit Contents
(2) Brackets, Panel, Troffer Label, Diffuser, Screws
Color Temp.
3500K
Fixture Voltage
120 to 277
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Warranty
5 yr
Fixture Temp. Range
0 Degrees to 95 Degrees F
Lumens per Watt
104.0
Fixtures per Kit
1

Description

Troffer Fixture Retrofit Kit, Nominal Size - Fixtures 1 ft x 2 ft, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC) Premium, Dimmable Yes, 2610 Lumens, Color Temperature 3500 K, Color Rendering Index 80.0, Max. Fixture Wattage 25.0, Lumens per Watt 104.0, Fixture Voltage 120 to 277, Fixture Length 20 7/8 in, Fixture Width 12 in, Fixture Height 3 in, Fixture Warranty 5 yr, Kit Contents (2) Brackets, Panel, Troffer Label, Diffuser, Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.