Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Troffer Fixture Retrofit Kit, 2700 lm 510842

LED Troffer Fixture Retrofit Kit, 2700 lm (Discontinued)

  • Mfr # 510842
  • Zoro # G4290301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
510842
Zoro #
G4290301
UPC #
781087143391
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
1 ft x 2 ft
Fixture Length
20 7/8 in
Fixture Width
12 in
Fixture Height
3 in

Details

Item
Troffer Fixture Retrofit Kit
Fixture Item
Troffer Fixture Retrofit Kit
For Use With
Existing Linear Fluorescent Luminaires
Watts
25
Lighting Technology
LED
Lighting Certification
DesignLights Consortium (DLC) Premium
Lumens
2700
Lumens Per Watt
108.0
Dimmable
Yes
Voltage
120 to 277
Color Temperature
4000 K
Standards
ETL, DLC
Color Rendering Index
80.0
CRI
80
Max. Fixture Wattage
25.0
LED Replacement For
U-Bend
Fixture Temp. Range
0 Degrees to 95 Degrees F
Color Temp.
4000K
Bulb Technology
LED
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Kit Contents
(2) Brackets, Panel, Troffer Label, Diffuser, Screws
Fixture Voltage
120 to 277
Fixture Warranty
5 yr
Fixtures Per Kit
1
Fixtures per Kit
1
Lumens per Watt
108.0

Description

Troffer Fixture Retrofit Kit, Nominal Size - Fixtures 1 ft x 2 ft, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC) Premium, Dimmable Yes, 2700 Lumens, Color Temperature 4000 K, Color Rendering Index 80.0, Max. Fixture Wattage 25.0, Lumens per Watt 108.0, Fixture Voltage 120 to 277, Fixture Length 20 7/8 in, Fixture Width 12 in, Fixture Height 3 in, Fixture Warranty 5 yr, Kit Contents (2) Brackets, Panel, Troffer Label, Diffuser, Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.