Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Troffer Fixture Retrofit Kit, 2700 lm 511097

LED Troffer Fixture Retrofit Kit, 2700 lm (Discontinued)

  • Mfr # 511097
  • Zoro # G4290295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511097
Zoro #
G4290295
UPC #
781087143421
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
1 ft x 2 ft
Fixture Width
12 in
Fixture Length
20 7/8 in
Fixture Height
3 in

Details

Fixture Item
Troffer Fixture Retrofit Kit
Item
Troffer Fixture Retrofit Kit
For Use With
Existing Linear Fluorescent Luminaires
Watts
25
Lighting Technology
LED
Lumens
2700
Lighting Certification
DesignLights Consortium (DLC) Premium
Lumens Per Watt
108.0
Dimmable
Yes
Voltage
120 to 277
Color Temperature
5000 K
Standards
ETL, DLC
Color Rendering Index
80.0
CRI
80
Max. Fixture Wattage
25.0
LED Replacement For
U-Bend
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Bulb Technology
LED
Color Temp.
5000K
Fixture Warranty
5 yr
Fixture Temp. Range
0 Degrees to 95 Degrees F
Fixtures Per Kit
1
Fixture Voltage
120 to 277
Kit Contents
(2) Brackets, Panel, Troffer Label, Diffuser, Screws
Lumens per Watt
108.0
Fixtures per Kit
1

Description

Troffer Fixture Retrofit Kit, Nominal Size - Fixtures 1 ft x 2 ft, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC) Premium, Dimmable Yes, 2700 Lumens, Color Temperature 5000 K, Color Rendering Index 80.0, Max. Fixture Wattage 25.0, Lumens per Watt 108.0, Fixture Voltage 120 to 277, Fixture Length 20 7/8 in, Fixture Width 12 in, Fixture Height 3 in, Fixture Warranty 5 yr, Kit Contents (2) Brackets, Panel, Troffer Label, Diffuser, Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.