Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Troffer Fixture Retrofit Kit, 3150 lm 509349

LED Troffer Fixture Retrofit Kit, 3150 lm (Discontinued)

  • Mfr # 509349
  • Zoro # G4290347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509349
Zoro #
G4290347
UPC #
781087141182
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
1 ft x 2 ft
Fixture Width
12 in
Fixture Height
3 in
Fixture Length
20 7/8 in

Details

Item
Troffer Fixture Retrofit Kit
Fixture Item
Troffer Fixture Retrofit Kit
For Use With
Existing Linear Fluorescent Luminaires
Watts
30
Lighting Technology
LED
Lighting Certification
DesignLights Consortium (DLC) Premium
Lumens
3150
Dimmable
Yes
Lumens Per Watt
105.0
Voltage
120 to 277
Color Temperature
3500 K
CRI
80
Standards
ETL, DLC
Color Rendering Index
80.0
LED Replacement For
U-Bend
Max. Fixture Wattage
30.0
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Kit Contents
(2) Brackets, Panel, Troffer Label, Diffuser, Screws
Fixture Voltage
120 to 277
Fixture Temp. Range
0 Degrees to 95 Degrees F
Fixtures Per Kit
1
Bulb Technology
LED
Color Temp.
3500K
Fixture Warranty
5 yr
Lumens per Watt
105.0
Fixtures per Kit
1

Description

Troffer Fixture Retrofit Kit, Nominal Size - Fixtures 1 ft x 2 ft, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC) Premium, Dimmable Yes, 3150 Lumens, Color Temperature 3500 K, Color Rendering Index 80.0, Max. Fixture Wattage 30.0, Lumens per Watt 105.0, Fixture Voltage 120 to 277, Fixture Length 20 7/8 in, Fixture Width 12 in, Fixture Height 3 in, Fixture Warranty 5 yr, Kit Contents (2) Brackets, Panel, Troffer Label, Diffuser, Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.