Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Troffer Fixture Retrofit Kit, 3240 lm 509414

LED Troffer Fixture Retrofit Kit, 3240 lm (Discontinued)

  • Mfr # 509414
  • Zoro # G4290338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509414
Zoro #
G4290338
UPC #
781087141212
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
1 ft x 2 ft
Fixture Height
3 in
Fixture Width
12 in
Fixture Length
20 7/8 in

Details

Fixture Item
Troffer Fixture Retrofit Kit
Item
Troffer Fixture Retrofit Kit
For Use With
Existing Linear Fluorescent Luminaires
Lighting Technology
LED
Watts
30
Lighting Certification
DesignLights Consortium (DLC) Premium
Lumens
3240
Dimmable
Yes
Lumens Per Watt
108.0
Voltage
120 to 277
Color Temperature
4000 K
Standards
ETL, DLC
CRI
80
Color Rendering Index
80.0
Max. Fixture Wattage
30.0
LED Replacement For
U-Bend
Fixtures Per Kit
1
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Bulb Technology
LED
Fixture Temp. Range
0 Degrees to 95 Degrees F
Kit Contents
(2) Brackets, Panel, Troffer Label, Diffuser, Screws
Fixture Warranty
5 yr
Color Temp.
4000K
Fixture Voltage
120 to 277
Fixtures per Kit
1
Lumens per Watt
108.0

Description

Troffer Fixture Retrofit Kit, Nominal Size - Fixtures 1 ft x 2 ft, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC) Premium, Dimmable Yes, 3240 Lumens, Color Temperature 4000 K, Color Rendering Index 80.0, Max. Fixture Wattage 30.0, Lumens per Watt 108.0, Fixture Voltage 120 to 277, Fixture Length 20 7/8 in, Fixture Width 12 in, Fixture Height 3 in, Fixture Warranty 5 yr, Kit Contents (2) Brackets, Panel, Troffer Label, Diffuser, Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.