Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Troffer Fixture Retrofit Kit, 3240 lm 509661

LED Troffer Fixture Retrofit Kit, 3240 lm (Discontinued)

  • Mfr # 509661
  • Zoro # G4290329
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509661
Zoro #
G4290329
UPC #
781087141434
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
1 ft x 2 ft
Fixture Height
3 in
Fixture Width
12 in
Fixture Length
20 7/8 in

Details

Fixture Item
Troffer Fixture Retrofit Kit
Item
Troffer Fixture Retrofit Kit
For Use With
Existing Linear Fluorescent Luminaires
Watts
30
Lighting Technology
LED
Lumens
3240
Lighting Certification
DesignLights Consortium (DLC) Premium
Dimmable
Yes
Lumens Per Watt
108.0
Voltage
120 to 277
Color Temperature
5000 K
Color Rendering Index
80.0
CRI
80
Standards
ETL, DLC
LED Replacement For
U-Bend
Max. Fixture Wattage
30.0
Fixture Warranty
5 yr
Fixtures Per Kit
1
Fixture Temp. Range
0 Degrees to 95 Degrees F
Color Temp.
5000K
Fixture Voltage
120 to 277
Bulb Technology
LED
Kit Contents
(2) Brackets, Panel, Troffer Label, Diffuser, Screws
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Lumens per Watt
108.0
Fixtures per Kit
1

Description

Troffer Fixture Retrofit Kit, Nominal Size - Fixtures 1 ft x 2 ft, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC) Premium, Dimmable Yes, 3240 Lumens, Color Temperature 5000 K, Color Rendering Index 80.0, Max. Fixture Wattage 30.0, Lumens per Watt 108.0, Fixture Voltage 120 to 277, Fixture Length 20 7/8 in, Fixture Width 12 in, Fixture Height 3 in, Fixture Warranty 5 yr, Kit Contents (2) Brackets, Panel, Troffer Label, Diffuser, Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.