Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Troffer Fixture Retrofit Kit, 3600 lm 510719

LED Troffer Fixture Retrofit Kit, 3600 lm (Discontinued)

  • Mfr # 510719
  • Zoro # G4290240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
510719
Zoro #
G4290240
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
1 ft x 4 ft
Fixture Width
12 in
Fixture Length
44 7/8 in
Fixture Height
3 in

Details

Fixture Item
Troffer Fixture Retrofit Kit
Item
Troffer Fixture Retrofit Kit
For Use With
Existing Linear Fluorescent Luminaires
Lighting Technology
LED
Watts
34
Lighting Certification
DesignLights Consortium (DLC) Premium
Lumens
3600
Lumens Per Watt
106.0
Dimmable
Yes
Voltage
120 to 277
Color Temperature
4000 K
CRI
80
Color Rendering Index
80.0
Standards
ETL, DLC
LED Replacement For
4 Lamp LFL
Max. Fixture Wattage
34.0
Fixture Voltage
120 to 277
Bulb Technology
LED
Color Temp.
4000K
Fixture Warranty
5 yr
Fixtures Per Kit
1
Kit Contents
(2) Brackets, Panel, Troffer Label, Diffuser, Screws
Fixture Temp. Range
0 Degrees to 95 Degrees F
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Lumens per Watt
106.0
Fixtures per Kit
1

Description

Troffer Fixture Retrofit Kit, Nominal Size - Fixtures 1 ft x 4 ft, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC) Premium, Dimmable Yes, 3600 Lumens, Color Temperature 4000 K, Color Rendering Index 80.0, Max. Fixture Wattage 34.0, Lumens per Watt 106.0, Fixture Voltage 120 to 277, Fixture Length 44 7/8 in, Fixture Width 12 in, Fixture Height 3 in, Fixture Warranty 5 yr, Kit Contents (2) Brackets, Panel, Troffer Label, Diffuser, Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.